Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW40X703

SNW40X703

SNW40X703 ADAPTER SLEEVE ; NON RETURNABLE

Bearing Adapter Sleeve; 7-3/16" Bore; 5.48" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

046545

BDI #

244519

PRICE
$ 1,490.53 / each
$ 1,684.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.607
UNSPSC
23153100
EAN
0782475788927
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46545
Weight / LBS
30.7
Long Description
Bearing Adapter Sleeve; 7-3/16" Bore; 5.48" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
7.188 Inch | 182.575 Millimeter
Length Thru Bore
5.48 Inch | 139.192 Millimeter