Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW32X507

SNW44X708

SNW44X708 ADAPTER SLEEVE

Bearing Adapter Sleeve; 7-1/2" Bore; 5.9" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate

Part #

043627

BDI #

244198

PRICE
$ 1,844.56 / each
$ 2,084.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.333
UNSPSC
23153100
EAN
0782475028078
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
43627
Weight / LBS
30.2
Long Description
Bearing Adapter Sleeve; 7-1/2" Bore; 5.9" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Length Thru Bore
5.9 Inch | 149.86 Millimeter
Bore
7.5 Inch | 190.5 Millimeter