Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-18 1 1/4

SPH-18 1 1/4

SPH-18 1 1/4 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

1-1/4" Bore; 6" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; 2-1/4" Pilot Length; Steel; 2-15/16" Length Through Bore; Keyway

Part #

SPH-18 1 1/4

BDI #

611383

PRICE
$ 718.85 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.565
UNSPSC
26111534
EAN
0697950049472
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-18 1 1/4
Manufacturer Internal Number
SPH-18 1 1
Weight / LBS
3.62
Long Description
1-1/4" Bore; 6" Outside Diameter; Finished Bore; 2-1/4" Pilot Diameter; 2-1/4" Pilot Length; Steel; 2-15/16" Length Through Bore; Keyway
Pilot Diameter
2.25 Inch | 57.15 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter