Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-19 1 7/16

SPH-19 1 7/16

SPH-19 1 7/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

1-7/16" Bore; 6-3/4" Outside Diameter; Finished Bore; 2-3/4" Pilot Diameter; 2-3/4" Pilot Length; Steel; 3-9/16" Length Through Bore; Keyway

Part #

SPH-19 1 7/16

BDI #

611387

PRICE
$ 790.73 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.744
UNSPSC
26111534
EAN
0697950049496
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-19 1 7/16
Manufacturer Internal Number
SPH-19 1 7
Weight / LBS
6.3
Long Description
1-7/16" Bore; 6-3/4" Outside Diameter; Finished Bore; 2-3/4" Pilot Diameter; 2-3/4" Pilot Length; Steel; 3-9/16" Length Through Bore; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Pilot Diameter
2.75 Inch | 69.85 Millimeter
Pilot Length
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.563 Inch | 90.5 Millimeter