Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-20 S/B

SPH-22 S/B

SPH-22 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

9-3/4" Outside Diameter; Minimum Plain Bore; 4-1/4" Pilot Diameter; 4" Pilot Length; Steel; 5-3/16" Length Through Bore; Keyway

Part #

SPH-22 S/B

BDI #

611393

PRICE
$ 1,198.12 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.05
EAN
0697950049564
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 2-1/16 To 2-1/4 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-22 S/B
Manufacturer Internal Number
SPH-22 S/B
Weight / LBS
23.32
Long Description
9-3/4" Outside Diameter; Minimum Plain Bore; 4-1/4" Pilot Diameter; 4" Pilot Length; Steel; 5-3/16" Length Through Bore; Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
4.25 Inch | 107.95 Millimeter
Pilot Length
4 Inch | 101.6 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Length Thru Bore
5.188 Inch | 131.775 Millimeter