Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-23 2 7/16

SPH-23 2 7/16

SPH-23 2 7/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

2-7/16" Bore; 10" Outside Diameter; Finished Bore; 4-1/2" Pilot Diameter; 4-1/2" Pilot Length; Steel; 5-11/16" Length Through Bore; Keyway

Part #

SPH-23 2 7/16

BDI #

611397

PRICE
$ 1,293.90 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.49
UNSPSC
26111534
EAN
0697950049595
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-23 2 7/16
Manufacturer Internal Number
SPH-23 2 7
Weight / LBS
64
Long Description
2-7/16" Bore; 10" Outside Diameter; Finished Bore; 4-1/2" Pilot Diameter; 4-1/2" Pilot Length; Steel; 5-11/16" Length Through Bore; Keyway
Length Thru Bore
5.688 Inch | 144.475 Millimeter
Pilot Diameter
4.5 Inch | 114.3 Millimeter
Pilot Length
4.5 Inch | 114.3 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter