Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-24 S/B

SPH-24 S/B

SPH-24 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

11-1/2" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; 5" Pilot Length; Steel; 6-5/16" Length Through Bore; Keyway

Part #

SPH-24 S/B

BDI #

611398

PRICE
$ 1,509.58 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.78
EAN
0697950049601
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 2-9/16 To 2-3/4 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-24 S/B
Manufacturer Internal Number
SPH-24 S/B
Weight / LBS
40.36
Long Description
11-1/2" Outside Diameter; Minimum Plain Bore; 5" Pilot Diameter; 5" Pilot Length; Steel; 6-5/16" Length Through Bore; Keyway
Length Thru Bore
6.313 Inch | 160.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
5 Inch | 127 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Pilot Length
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter