Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-25 3

SPH-25 3

SPH-25 3 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

3" Bore; 12-1/2" Outside Diameter; Finished Bore; 5-1/2" Pilot Diameter; 5-1/2" Pilot Length; Steel; 6-15/16" Length Through Bore; Keyway

Part #

SPH-25 3

BDI #

611402

PRICE
$ 1,801.05 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
19.202
UNSPSC
26111534
EAN
0697950049649
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-25 3
Manufacturer Internal Number
SPH-25 3
Weight / LBS
44.52
Long Description
3" Bore; 12-1/2" Outside Diameter; Finished Bore; 5-1/2" Pilot Diameter; 5-1/2" Pilot Length; Steel; 6-15/16" Length Through Bore; Keyway
Bore
3 Inch | 76.2 Millimeter
Pilot Length
5.5 Inch | 139.7 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pilot Diameter
5.5 Inch | 139.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
6.938 Inch | 176.225 Millimeter