Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-29 S/B

SPH-25 S/B

SPH-25 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

12-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; 5-1/2" Pilot Length; Steel; 6-15/16" Length Through Bore; Keyway

Part #

SPH-25 S/B

BDI #

611400

PRICE
$ 1,801.05 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
21.95
EAN
0697950049625
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 2-13/16 To 3 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-25 S/B
Manufacturer Internal Number
SPH-25 S/B
Weight / LBS
52.58
Long Description
12-1/2" Outside Diameter; Minimum Plain Bore; 5-1/2" Pilot Diameter; 5-1/2" Pilot Length; Steel; 6-15/16" Length Through Bore; Keyway
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pilot Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6.938 Inch | 176.225 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
5.5 Inch | 139.7 Millimeter