Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-26 3 7/16

SPH-26 3 7/16

SPH-26 3 7/16 SHEAR PIN HUB ; 3-7/16" BORE 13-1/2" OD

3-7/16" Bore; 13-1/2" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; 6-1/4" Pilot Length; Steel; 7-13/16" Length Through Bore; Keyway

Part #

SPH-26 3 7/16

BDI #

611404

PRICE
$ 2,332.26 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.949
UNSPSC
26111534
EAN
0697950049663
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-26 3 7/16
Manufacturer Internal Number
SPH-26 3 7
Weight / LBS
59.36
Long Description
3-7/16" Bore; 13-1/2" Outside Diameter; Finished Bore; 6-1/4" Pilot Diameter; 6-1/4" Pilot Length; Steel; 7-13/16" Length Through Bore; Keyway
Pilot Length
6.25 Inch | 158.75 Millimeter
Length Thru Bore
7.813 Inch | 198.45 Millimeter
Outside Diameter
13.5 Inch | 342.9 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter