Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-28 S/B

SPH-28 S/B

SPH-28 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

16-1/4" Outside Diameter; Minimum Plain Bore; 7-3/4" Pilot Diameter; 8" Pilot Length; Steel; 9-11/16" Length Through Bore; Keyway

Part #

SPH-28 S/B

BDI #

611407

PRICE
$ 3,921.64 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.719
EAN
0697950049694
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 4-1/16 To 4-1/2 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-28 S/B
Manufacturer Internal Number
SPH-28 S/B
Weight / LBS
125
Long Description
16-1/4" Outside Diameter; Minimum Plain Bore; 7-3/4" Pilot Diameter; 8" Pilot Length; Steel; 9-11/16" Length Through Bore; Keyway
Outside Diameter
16.25 Inch | 412.75 Millimeter
Length Thru Bore
9.688 Inch | 246.075 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
8 Inch | 203.2 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter