Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-31 S/B

SPH-29 S/B

SPH-29 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

17-1/2" Outside Diameter; Minimum Plain Bore; 8-1/2" Pilot Diameter; 8-3/4" Pilot Length; Steel; 10-11/16" Length Through Bore; Keyway

Part #

SPH-29 S/B

BDI #

611409

PRICE
$ 5,199.55 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
69.297
EAN
0697950049717
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 4-9/16 To 5 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-29 S/B
Manufacturer Internal Number
SPH-29 S/B
Weight / LBS
160
Long Description
17-1/2" Outside Diameter; Minimum Plain Bore; 8-1/2" Pilot Diameter; 8-3/4" Pilot Length; Steel; 10-11/16" Length Through Bore; Keyway
Pilot Diameter
8.5 Inch | 215.9 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Pilot Length
8.75 Inch | 222.25 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
10.688 Inch | 271.475 Millimeter