Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SPH-30 S/B

SPH-30 S/B

SPH-30 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY

20-1/4" Outside Diameter; Minimum Plain Bore; 9-3/4" Pilot Diameter; 9-1/2" Pilot Length; Steel; 11-11/16" Length Through Bore; Keyway

Part #

SPH-30 S/B

BDI #

611411

PRICE
$ 6,812.99 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
102.812
UNSPSC
26111534
EAN
0697950049731
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 5-1/16 To 5-1/2 | Used With Sprocket
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Item Number
SPH-30 S/B
Manufacturer Internal Number
SPH-30 S/B
Weight / LBS
235
Long Description
20-1/4" Outside Diameter; Minimum Plain Bore; 9-3/4" Pilot Diameter; 9-1/2" Pilot Length; Steel; 11-11/16" Length Through Bore; Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
9.75 Inch | 247.65 Millimeter
Outside Diameter
20.25 Inch | 514.35 Millimeter
Pilot Length
9.5 Inch | 241.3 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
11.688 Inch | 296.875 Millimeter