Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W 1-1/8 X 6SP ; 00021806

W 1-1/8 X 6SP ; 00021806

W 1-1/8 X 6SP ; 00021806 WELDAHUB ; W HUB 1-1/8" X 6" SPLINED BORE HUB

Weld-On Hub; 1-1/8" Bore; 1-3/4" Outside Diameter; Finished Bore; 1-5/8" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway

Part #

00021806

BDI #

21494893

PRICE
$ 22.72 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
26111534
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
W Series | 6 Spline Bore
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.63
Long Description
Weld-On Hub; 1-1/8" Bore; 1-3/4" Outside Diameter; Finished Bore; 1-5/8" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Pilot Diameter
1.625 Inch | 41.275 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter