Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W-16

W-16

W-16 TAPER-LOCK HUB

3.12" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 3/8" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; No Keyway

Part #

W-16

BDI #

583696

PRICE
$ 123.78 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1615
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
W-16
Weight / LBS
1.5
Long Description
3.12" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 3/8" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; No Keyway
Pilot Length
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.12 Inch | 79.248 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter