Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W-25

W-25

W-25 TAPER-LOCK HUB

4.62" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1/2" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; No Keyway

Part #

W-25

BDI #

583697

PRICE
$ 181.08 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.82
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
W-25
Weight / LBS
4
Long Description
4.62" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1/2" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; No Keyway
Outside Diameter
4.62 Inch | 117.348 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter