Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W12 TL HUB

W12 TL HUB

W12 TL HUB ; 2-7/8" OD X 2-1/2" DIA X 0.87" LG PLT

2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 0.87" Pilot Length; 1215 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 1-7/8" Bolt Circle Diameter; No Keyway

Part #

228010

BDI #

269403

PRICE
$ 114.34 / each
$ 209.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.562
UNSPSC
26111534
EAN
0782475136803
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1215
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
W12 TL HUB
Manufacturer Internal Number
228010
Weight / LBS
1.2
Long Description
2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 0.87" Pilot Length; 1215 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 1-7/8" Bolt Circle Diameter; No Keyway
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Pilot Length
0.87 Inch | 22.098 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Nominal Bolt Circle Diameter Round
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 13 To 32 Millimeter