Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W12

W12

W12 WELD-ON HUB ; TAPER BUSH TYPE W

2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 5/8" Pilot Length; 1215 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 1-3/4" Bolt Circle Diameter; No Keyway

Part #

2105010727

BDI #

657125

PRICE
$ 47.93 / each
$ 49.81 / each

QTY

CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
26111534
EAN
0806372051295
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1215
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3/8-16 Tapped Hole
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
W12
Weight / LBS
1.2
Long Description
2-7/8" Outside Diameter; Bushed; 2-1/2" Pilot Diameter; 5/8" Pilot Length; 1215 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 1-3/4" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
1.75 Inch | 44.45 Millimeter
Pilot Diameter
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 13 To 32 Millimeter
Pilot Length
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter