Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W12-1215

W16-1615

W16-1615 WELD ON HUB

3-1/4" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 3/8" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 2-1/8" Bolt Circle Diameter; No Keyway

Part #

W16

BDI #

22381967

PRICE
$ 95.42 / each
$ 200.32 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111534
EAN
0097039387301
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1615
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
W16
Weight / LBS
1.5
Long Description
3-1/4" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 3/8" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 2-1/8" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Nominal Bolt Circle Diameter Round
2.125 Inch | 53.975 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0.375 Inch | 9.525 Millimeter