Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W16 TL HUB

W16 TL HUB

W16 TL HUB ; 3-1/4" OD BUSHED 2-7/8" PILOT DIA

3-1/4" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.87" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 2-1/4" Bolt Circle Diameter; No Keyway

Part #

228011

BDI #

269404

PRICE
$ 124.20 / each
$ 227.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.667
UNSPSC
26111534
EAN
0782475136810
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
1615
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
W16 TL HUB
Manufacturer Internal Number
228011
Weight / LBS
1.3
Long Description
3-1/4" Outside Diameter; Bushed; 2-7/8" Pilot Diameter; 0.87" Pilot Length; 1615 Bushing Size; Taper Lock Bushing; Steel; 1-1/2" Length Through Bore; 2-1/4" Bolt Circle Diameter; No Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 13 To 44 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Pilot Length
0.87 Inch | 22.098 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Pilot Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2.25 Inch | 57.15 Millimeter