Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W-25

WA-45

WA-45 TAPER-LOCK HUB

8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1-3/4" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; No Keyway

Part #

WA-45

BDI #

583701

PRICE
$ 951.46 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.26
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4545
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
WA-45
Weight / LBS
27
Long Description
8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 1-3/4" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 125 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter