Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA-60

WA-60

WA-60 TAPER-LOCK HUB

12.87" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 1-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; No Keyway

Part #

WA-60

BDI #

583703

PRICE
$ 3,580.77 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
34.05
UNSPSC
26111534
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
6050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
WA-60
Weight / LBS
75
Long Description
12.87" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 1-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; No Keyway
Bore
0 Inch | 0 Millimeter
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
12.87 Inch | 326.898 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 88 To 152 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter