Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA-70

WA-70

WA-70 TAPER-LOCK HUB

14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 2-1/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; No Keyway

Part #

WA-70

BDI #

583704

PRICE
$ 5,320.00 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
49.94
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
7060
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
WA-70
Weight / LBS
110
Long Description
14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 2-1/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; No Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Pilot Diameter
13.5 Inch | 342.9 Millimeter
Bushing Bore Range
4-9/16 To 7 Inch | 100 To 180 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter