Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA-80

WA-80

WA-80 TAPER-LOCK HUB

14.87" Outside Diameter; Bushed; 14-1/4" Pilot Diameter; 2-1/4" Pilot Length; 8065 Bushing Size; Taper Lock Bushing; Steel; 6-1/2" Length Through Bore; No Keyway

Part #

WA-80

BDI #

583705

PRICE
$ 6,138.46 / each

QTY

CATEGORY
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
8065
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
3 Tapped Half Circle Hole | Stainless Steel Optional
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
WA-80
Weight / LBS
120
Long Description
14.87" Outside Diameter; Bushed; 14-1/4" Pilot Diameter; 2-1/4" Pilot Length; 8065 Bushing Size; Taper Lock Bushing; Steel; 6-1/2" Length Through Bore; No Keyway
Bushing Bore Range
5-1/16 To 8 Inch | 117 To 203 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Outside Diameter
14.87 Inch | 377.698 Millimeter
Pilot Diameter
14.25 Inch | 361.95 Millimeter
Pilot Length
2.25 Inch | 57.15 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter