Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA30-3030

WA30-3030

WA30-3030 WELD ON HUB

5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3/4" Pilot Length; 3030 Bushing Size; Taper Lock Bushing; Steel; 3" Length Through Bore; 4" Bolt Circle Diameter; No Keyway

Part #

W30

BDI #

22381971

PRICE
$ 264.36 / each
$ 554.98 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.9
EAN
0097039387325
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3030
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
W30
Weight / LBS
8.6
Long Description
5-1/2" Outside Diameter; Bushed; 5-1/8" Pilot Diameter; 3/4" Pilot Length; 3030 Bushing Size; Taper Lock Bushing; Steel; 3" Length Through Bore; 4" Bolt Circle Diameter; No Keyway
Length Thru Bore
3 Inch | 76.2 Millimeter
Pilot Diameter
5.125 Inch | 130.175 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Pilot Length
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter