Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA45 TL HUB

WA45 TL HUB

WA45 TL HUB

8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 3-1/2" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6-3/8" Bolt Circle Diameter; No Keyway

Part #

228090

BDI #

269418

PRICE
$ 947.61 / each
$ 1,732.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.803
UNSPSC
26111534
EAN
0782475136957
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4545
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA45 TL HUB
Manufacturer Internal Number
228090
Weight / LBS
42
Long Description
8-3/4" Outside Diameter; Bushed; 8" Pilot Diameter; 3-1/2" Pilot Length; 4545 Bushing Size; Taper Lock Bushing; Steel; 4-1/2" Length Through Bore; 6-3/8" Bolt Circle Diameter; No Keyway
Pilot Diameter
8 Inch | 203.2 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 50 To 125 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Pilot Length
3.5 Inch | 88.9 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
6.375 Inch | 161.925 Millimeter