Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA50

WA50

WA50 WELD ON HUB ; TAPERED

9-1/2" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 1-3/4" Pilot Length; 5050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 7" Bolt Circle Diameter; No Keyway

Part #

WA50

BDI #

612732

PRICE
$ 1,276.13 / each
$ 1,697.50 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.89
UNSPSC
26111534
EAN
0697950040523
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
5050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
WA50
Manufacturer Internal Number
WA50
Weight / LBS
57
Long Description
9-1/2" Outside Diameter; Bushed; 8-3/4" Pilot Diameter; 1-3/4" Pilot Length; 5050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 7" Bolt Circle Diameter; No Keyway
Outside Diameter
9.5 Inch | 241.3 Millimeter
Pilot Diameter
8.75 Inch | 222.25 Millimeter
Bushing Bore Range
2-5/16 To 5 Inch | 60 To 134 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter