Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA60

WA60

WA60 WELD ON HUB ; TAPERED

13-1/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 1-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway

Part #

WA60

BDI #

612733

PRICE
$ 3,683.70 / each
$ 4,900.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
36.054
UNSPSC
26111534
EAN
0697950040547
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
6050
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
WA60
Manufacturer Internal Number
WA60
Weight / LBS
115
Long Description
13-1/4" Outside Diameter; Bushed; 12-1/4" Pilot Diameter; 1-3/4" Pilot Length; 6050 Bushing Size; Taper Lock Bushing; Steel; 5" Length Through Bore; 9-1/4" Bolt Circle Diameter; No Keyway
Nominal Bolt Circle Diameter Round
9.25 Inch | 234.95 Millimeter
Bushing Bore Range
3-7/16 To 6 Inch | 88 To 152 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
12.25 Inch | 311.15 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Pilot Length
1.75 Inch | 44.45 Millimeter