Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA70 TL HUB

WA70 TL HUB

WA70 TL HUB ; NON RETURNABLE

14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 4-3/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; 10-1/4" Bolt Circle Diameter; No Keyway

Part #

228093

BDI #

269421

PRICE
$ 5,297.20 / each
$ 9,682.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
49.032
UNSPSC
26111534
EAN
0782475136988
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
7060
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA70 TL HUB
Manufacturer Internal Number
228093
Weight / LBS
158
Long Description
14-1/2" Outside Diameter; Bushed; 13-1/2" Pilot Diameter; 4-3/4" Pilot Length; 7060 Bushing Size; Taper Lock Bushing; Steel; 6" Length Through Bore; 10-1/4" Bolt Circle Diameter; No Keyway
Bushing Bore Range
4-9/16 To 7 Inch | 100 To 180 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Pilot Length
4.75 Inch | 120.65 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Pilot Diameter
13.5 Inch | 342.9 Millimeter
Nominal Bolt Circle Diameter Round
10.25 Inch | 260.35 Millimeter