Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA80 TL HUB

WA80 TL HUB

WA80 TL HUB ; NON RETURNABLE

15-1/4" Outside Diameter; Bushed; 14-1/8" Pilot Diameter; 5-1/4" Pilot Length; 8065 Bushing Size; Taper Lock Bushing; Steel; 6-1/2" Length Through Bore; 11-1/4" Bolt Circle Diameter; No Keyway

Part #

228094

BDI #

269422

PRICE
$ 6,112.97 / each
$ 11,173.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
UNSPSC
26111534
EAN
0782475136995
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
8065
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
WA80 TL HUB
Manufacturer Internal Number
228094
Weight / LBS
180
Long Description
15-1/4" Outside Diameter; Bushed; 14-1/8" Pilot Diameter; 5-1/4" Pilot Length; 8065 Bushing Size; Taper Lock Bushing; Steel; 6-1/2" Length Through Bore; 11-1/4" Bolt Circle Diameter; No Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
5-1/16 To 8 Inch | 117 To 203 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Pilot Length
5.25 Inch | 133.35 Millimeter
Pilot Diameter
14.125 Inch | 358.775 Millimeter
Nominal Bolt Circle Diameter Round
11.25 Inch | 285.75 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter