Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WS-A

WS-A

WS-A WELD ON HUB ; QD SHORT

15-1/4" Outside Diameter; Bushed; 14-7/8" Pilot Diameter; 2-7/16" Pilot Length; WS Bushing Size; QD Bushing; Steel; 3-3/8" Length Through Bore; 12-3/4" Bolt Circle Diameter; No Keyway

Part #

WS-A

BDI #

612784

PRICE
$ 2,639.11 / each
$ 3,491.25 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
38.23
UNSPSC
26111534
EAN
0697950257457
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
WS
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
4 Tapped Hole | Used With Conveyor Pulley
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
WS-A
Manufacturer Internal Number
WS-A
Weight / LBS
84.2
Long Description
15-1/4" Outside Diameter; Bushed; 14-7/8" Pilot Diameter; 2-7/16" Pilot Length; WS Bushing Size; QD Bushing; Steel; 3-3/8" Length Through Bore; 12-3/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
14.875 Inch | 377.825 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Nominal Bolt Circle Diameter Round
12.75 Inch | 323.85 Millimeter
Pilot Length
2.438 Inch | 61.925 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Bushing Bore Range
5-7/16 To 8-1/2 Inch | 117 To 215 Millimeter
Bore
0 Inch | 0 Millimeter