Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X 3/4 ; 00030012

X 3/4 ; 00030012

X 3/4 ; 00030012 WELDAHUB ; X HUB 3/4" RND BORE HUB

Weld-On Hub; 3/4" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway

Part #

00030012

BDI #

21494902

PRICE
$ 20.77 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
UNSPSC
26111534
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
X Series
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
1.56
Long Description
Weld-On Hub; 3/4" Bore; Finished Bore; 2" Pilot Diameter; 7/16" Pilot Length; Steel; 1-7/16" Length Through Bore; Keyway
Pilot Diameter
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pilot Length
0.438 Inch | 11.125 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter