Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XTH40-SS

XTH40-SS

XTH40-SS TAPERED HUB ; XTH40 STYLE STAINLESS STEEL

Hub, Compression; 7-5/8" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; XT40 Bushing Size; XT Bushing; Stainless Steel; 1-3/4" Length Through Bore; No Keyway

Part #

XTH40-SS

BDI #

22975468

PRICE
$ 1,004.39 / each

QTY

CATEGORY
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
10.475
UNSPSC
26111534
EAN
0841946121844
Hub Type
Compression Hub
Mounting Method
Bushed
Bushing Style
XT
Bushing Size if bushed
XT40
Keyway Yes/No
No
Material
Stainless Steel
Inch - Metric
Inch
Other Features
2IN Taper Per Foot | Conventional Mounting | Precision Machined Finish | 0.5IN Flange Thickness
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Compression
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
23.094
Long Description
Hub, Compression; 7-5/8" Outside Diameter; Bushed; 7-1/4" Pilot Diameter; XT40 Bushing Size; XT Bushing; Stainless Steel; 1-3/4" Length Through Bore; No Keyway
Pilot Diameter
7.25 Inch | 184.15 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
7.625 Inch | 193.675 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 4 Inch | 60 To 100 Millimeter
Bore
0 Inch | 0 Millimeter