Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-LOC B103 2-1/2IN

B-LOC B103 2-1/2IN

B103 2-1/2 B-LOC KEYLESS BUSHING

Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 1-23/64" Length; Steel; B103 Series; M8 X 25 Cap Screw

Part #

B302208

BDI #

17282848

PRICE
$ 124.86 / each
$ 131.07 / each

QTY

INVENTORY:
3
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31163200
EAN
0662345043335
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B103
Cap Screw
M8 X 25
Other Features
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
5401
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
B-LOC B103 2-1/2"
Manufacturer Internal Number
B302208
Weight / LBS
2.2
Long Description
Keyless Screw Locking Assembly; 2-1/2" Bore; 3.74" Outside Diameter; 1-23/64" Length; Steel; B103 Series; M8 X 25 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Length
1.358 Inch | 34.5 Millimeter
Bore
2.5 Inch | 63.5 Millimeter