Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5/5V2650

2/5V1600

2/5V1600 HY-T WEDGE TORQUE TEAM V-BELT

V-Belt; 5V Series; Banded Belt Style; 160" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20040961

BDI #

399055

PRICE
$ 419.75 / each

QTY

INVENTORY:
4
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
26111801
EAN
0037256041266
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/5V1600
Weight / LBS
4.41
Long Description
V-Belt; 5V Series; Banded Belt Style; 160" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
160 Inch | 4064 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter