Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/16 XLD 380 4.5/115

3/16 XLD 380 4.5/115

3/16 XLD 380 4.5/115 MOLDED O-RING ; NON RETURNABLE 25/PAK

O-Ring Belt; 4.5"/115MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 380 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack

Part #

70507901

BDI #

27572303

PRICE
$ 246.91 / pack

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.286
UNSPSC
26111800
EAN
0662345276320
Harmonized Tariff Code
3926.90.55.00
Noun
Belt
Keyword String
O-Ring
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.4093
Product Detail
O-Ring Belt
Product Specification
4.5"/115MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 380 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology
Long Description
O-Ring Belt; 4.5"/115MM Size; 3/16" Belt Cross Section; D Shape; Eagle XLD Series; 380 Dash Number Molded O-Ring; Precision; Xtra Load; Patent Pending Bi-Modulus Technology; 25 Per Pack