Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5/3VX520

3/5VX1020

3/5VX1020 ; POR HY-T WEDGE TORQUE TEAM BELT

V-Belt; 5VX Series; Banded Cogged Belt Style; 102" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

3/5VX1020

BDI #

17229283

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.975
UNSPSC
26111801
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3/5VX1020
Weight / LBS
1.975
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 102" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
102 Inch | 2590.8 Millimeter
Belt Width
1.875 Inch | 47.625 Millimeter