Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3B5V86

3B5V86

3B5V86 V-BELT PULLEY SHEAVE ; 3 GROOVE 8.88"OD

Transmission Pulley; 3 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694312

BDI #

329009

PRICE
$ 303.96 / each
$ 423.09 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.686
UNSPSC
26111806
EAN
0662289035298
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V86
Manufacturer Internal Number
3694312
Weight / LBS
13.7
Long Description
Transmission Pulley; 3 Grooves; 8.88" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.2" Pitch Minimum; 8.7" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Maximum
8.7 Inch | 220.98 Millimeter
Outside Diameter
8.88 Inch | 225.552 Millimeter