Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3TB110

3TB110

3TB110 V-BELT PULLEY SHEAVE ; 3 GROOVES 11.35" OD BUSHED SPLIT TAPER B

3 Grooves; 11.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1002641

BDI #

328535

PRICE
$ 365.84 / each
$ 490.43 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.575
UNSPSC
26111806
EAN
0662289310432
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB110
Manufacturer Internal Number
1002641
Weight / LBS
21.3
Long Description
3 Grooves; 11.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter