Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/8V3150

4/5V1250

4/5V1250 HY-T WEDGE TORQUE TEAM V-BELT ; NON-RETURNABLE

V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20040922

BDI #

399016

PRICE
$ 657.08 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.12
UNSPSC
26111801
EAN
0037256071935
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4/5V1250
Weight / LBS
6.87
Long Description
V-Belt; 5V Series; Banded Belt Style; 125" Belt Outside Length; 2-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
125 Inch | 3175 Millimeter
Belt Width
2.5 Inch | 63.5 Millimeter