Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4R5V212

4R5V212

4R5V212 V-BELT PULLEY SHEAVE ; 4GRV 5V 21.2"OD BORED FOR Q1 BUSHING

4 Grooves; 21.2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

1062553

BDI #

326265

PRICE
$ 1,495.20 / each
$ 2,004.37 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.786
UNSPSC
26111806
EAN
0662289111329
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4R5V212
Manufacturer Internal Number
1062553
Weight / LBS
59
Long Description
4 Grooves; 21.2" Outside Diameter; Bushed; R1 Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter