Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5/5VRP1060

5/5V1800

5/5V1800 HY-T WEDGE TORQUE TEAM V-BELT

V-Belt; 5V Series; Banded Belt Style; 180" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

20040983

BDI #

399077

PRICE
$ 1,185.02 / each

QTY

INVENTORY:
6
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.63
UNSPSC
26111801
EAN
0037256041372
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V Torque Team
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5/5V1800
Weight / LBS
12.4
Long Description
V-Belt; 5V Series; Banded Belt Style; 180" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
180 Inch | 4572 Millimeter
Belt Width
3.125 Inch | 79.375 Millimeter