Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

55/5VX1180

55/5VX1180

55/5VX1180 ; POR HY-T WEDGE TORQUE TEAM BELT

V-Belt; 5VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 34-3/8" Belt Width; 55 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

55/5VX1180

BDI #

399004

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
36.211
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
55 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
55/5VX1180
Weight / LBS
36.211
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 118" Belt Outside Length; 34-3/8" Belt Width; 55 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
34.375 Inch | 873.125 Millimeter
Belt Outside Length
118 Inch | 2997.2 Millimeter