Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3VX630-A

5VX2000

5VX2000 HY-T WEDGE V-BELT ; NON-RETURNABLE 0.62" TOP WD 0.53" THK

V-Belt; 5VX Series; Cogged Belt Style; 200" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042636

BDI #

399942

PRICE
$ 196.41 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.056
UNSPSC
26111801
EAN
0037256039034
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
5VX2000
Weight / LBS
2.39
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 200" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
200 Inch | 5080 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter