Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5V2240

8V1120

8V1120 HY-T WEDGE V-BELT ; NON-RETURNABLE

V-Belt; 8V Series; 112" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20042639

BDI #

399945

PRICE
$ 194.28 / each

QTY

INVENTORY:
6
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.772
UNSPSC
26111801
EAN
0037256039164
Belt Series
8V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
8V1120
Weight / LBS
3.44
Long Description
V-Belt; 8V Series; 112" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
112 Inch | 2844.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter