Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK30H

AK30H

AK30H V-BELT SHEAVE ; 1GRV 3.05" OD BUSHED

1 Grooves; 3.05" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

1042076

BDI #

321651

PRICE
$ 55.55 / each
$ 96.44 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
26111806
EAN
0662289121984
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AK30H
Manufacturer Internal Number
1042076
Weight / LBS
1.1
Long Description
1 Grooves; 3.05" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 2.46" Pitch Minimum; 2.8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.05 Inch | 77.47 Millimeter
Pitch Diameter Minimum
2.46 Inch | 62.484 Millimeter
Pitch Diameter Maximum
2.8 Inch | 71.12 Millimeter