Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK56-H

AK56-H

AK56-H V-BELT SHEAVE ; 1 GROOVES 5.45" OD BUSHED

Transmission Pulley; 1 Grooves; 5.45" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.86" Pitch Minimum; 5.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK56-H

BDI #

605576

PRICE
$ 60.00 / each
$ 78.93 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
26111806
EAN
0697950112626
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK56-H
Weight / LBS
2.4
Long Description
Transmission Pulley; 1 Grooves; 5.45" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.86" Pitch Minimum; 5.2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter Minimum
4.86 Inch | 123.444 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter