Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AK89-H

AK89-H

AK89-H V-BELT SHEAVE ; 1 GROOVES 8-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 8-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK89-H

BDI #

605662

PRICE
$ 99.76 / each
$ 131.25 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
26111806
EAN
0697950112848
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK89-H
Weight / LBS
4
Long Description
Transmission Pulley; 1 Grooves; 8-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
8.75 Inch | 222.25 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
8.16 Inch | 207.264 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter