Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A22

B279

B279 HY-T PLUS V-BELT ; NON-RETURNABLE HY-T PLUS

V-Belt; B Series; 280" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20682430

BDI #

24552519

PRICE
$ 98.00 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
26111801
EAN
0037256093005
Belt Series
B
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B279 HY-T PLUS
Manufacturer Internal Number
20682430
Weight / LBS
2.876
Long Description
V-Belt; B Series; 280" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
280 Inch | 7112 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter