Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/5VP1400

3/5VP1400

3/5VP1400 V-BELT ; 5V 140" OL

V-Belt; 5V Series; Banded Belt Style; 140" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material

Part #

91813140

BDI #

1103172

PRICE
$ 853.75 / each
$ 1,164.74 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.07
UNSPSC
26111801
EAN
0072053477214
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/5VP1400
Manufacturer Internal Number
9181-3140
Weight / LBS
7.01
Long Description
V-Belt; 5V Series; Banded Belt Style; 140" Belt Outside Length; 1-7/8" Belt Width; 3 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
1.875 Inch | 47.625 Millimeter
Belt Outside Length
140 Inch | 3556 Millimeter